Wood Screw, Flat, #8x1 3/4 L, PK100

VALUE BRAND| Zoro #: G2090715| Mfr #: 167242

$4.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2090715 Mfr #: 167242
Drive Type: PhillipsFinish: Zinc Plated
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Head Height: 0.100"Head Dia.: 0.292"
Meets/Exceeds: ASME B18.6.1Driver Size: #2
Size: #8Material: Steel
Length: 1-3/4"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 3/4 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews