Wood Screw, Flat, #8x1 3/4 L, PK100

VALUE BRAND| Zoro #: G1701411| Mfr #: U49876.016.0175

$54.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701411 Mfr #: U49876.016.0175
Item: Wood ScrewHead Angle (Deg.): 82
System of Measurement: InchSize: #8
Head Type: FlatLength: 1-3/4"
Finish: PlainHead Height: 0.100"
Head Dia.: 0.292"Meets/Exceeds: ASME B18.6.1
Driver Size: #2Drive Type: Phillips
Material: BrassCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Brass, Size #8, Length 1 3/4 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews