KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 1-5/8" Phillips Square Flat Head Case Hardened Steel Wood Screws, 142 pk.

VALUE BRAND| Zoro #: G1402292| Mfr #: P55020-P2

$12.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wood Screw
Length: 1-5/8"
Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402292 Mfr #: P55020-P2
Item: Wood ScrewLength: 1-5/8"
Size: #8Drive Type: Phillips Square
Package Quantity: 142Finish: Durafast,Tan
System of Measurement: InchDriver Size: PSD2-2
Material: Case Hardened SteelHead Type: Flat
Country of Origin (subject to change): Multiple

Description

Wood Screw, Head Type Flat, Size 8, Length 1 5/8 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Phillips Square Drive 1#, Package Quantity 142

Reviews