Wood Screw, Flat, 8x1 5/8 L, PK710

VALUE BRAND| Zoro #: G2073863| Mfr #: P54015-PR

$37.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 1-5/8"
Drive Type: Phillips Square
Material: Case Hardened Steel

Technical Specifications

Zoro #: G2073863 Mfr #: P54015-PR
Length: 1-5/8"Drive Type: Phillips Square
Material: Case Hardened SteelDriver Size: PSD2-2
Item: Wood ScrewPackage Quantity: 710
Size: #8System of Measurement: Inch
Head Type: FlatFinish: Durafast,Green
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Flat, Size 8, Length 1 5/8 In, Case Hardened Steel, Finish Durafast,Green, Drive Type Phillips Square Drive 5#, Package Quantity 710

Product Reviews