#8 x 1-5/8" Phillips Square Flat Head Case Hardened Steel Wood Screws, 710 pk.

VALUE BRAND| Zoro #: G2115784| Mfr #: P55020-PR

$36.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Durafast,Tan
Item: Wood Screw
Length: 1-5/8"

Technical Specifications

Zoro #: G2115784 Mfr #: P55020-PR
Material: Case Hardened SteelDrive Type: Phillips Square
System of Measurement: InchItem: Wood Screw
Driver Size: PSD2-2Head Type: Flat
Length: 1-5/8"Finish: Durafast, Tan
Size: #8Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Flat, Size 8, Length 1 5/8 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Phillips Square Drive 5#, Package Quantity 710

Product Reviews