20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wood Screw, Flat, #8x1 L, Zinc, PK100

VALUE BRAND| Zoro #: G1399711| Mfr #: 177553

$3.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399711 Mfr #: 177553
Drive Type: PhillipsFinish: Zinc Plated
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Size: #8Material: Steel
Length: 1"Head Height: 0.100"
Head Dia.: 0.292"Meets/Exceeds: ASME B18.6.1
Driver Size: #2Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews