FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Wood Screw, Flat, #8x1 L, Zinc, PK100

FABORY| Zoro #: G0242182| Mfr #: U25140.016.0100

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0242182 Mfr #: U25140.016.0100
System of Measurement: InchItem: Wood Screw
Head Angle (Deg.): 82Head Dia.: 0.292"
Meets/Exceeds: ANSI/ASME B18.6.1Head Type: Flat
Driver Size: #2Drive Type: square
Size: #8Material: carbon steel
Length: 1"Finish: zinc plated
Head Height: 0.100"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 In, Square, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews