Wood Screw, Flat, #8x1 L, Zinc, PK100

VALUE BRAND| Zoro #: G0261371| Mfr #: 898112-PG

$3.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261371 Mfr #: 898112-PG
System of Measurement: InchSize: #8
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Carbon Steel
Length: 1"Finish: zinc plated
Head Dia.: 0.313"Meets/Exceeds: ANSI B18.6.1
Driver Size: 5/16"Drive Type: Slotted
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #8, Length 1 In, Slotted, Driver Size 5/16 In, Head Diameter 5/16 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews