Wood Screw, Flat, #8x1/2 L, PK100

VALUE BRAND| Zoro #: G0856642| Mfr #: 1LA78

$6.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856642 Mfr #: 1LA78
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.1
Finish: PlainSystem of Measurement: Inch
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Brass
Head Dia.: 0.292"Driver Size: 0.045"
Size: #8Length: 1/2"
Head Height: 0.100"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #8, Length 1/2 In, Slotted, Driver Size 0.045 In, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews