Wood Screw, Flat, #8x2 L, PK100

VALUE BRAND| Zoro #: G0847655| Mfr #: 1LA83

$11.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847655 Mfr #: 1LA83
Item: Wood ScrewHead Type: Flat
Head Angle (Deg.): 82Size: #8
System of Measurement: InchHead Height: 0.100"
Head Dia.: 0.292"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.045"Drive Type: Slotted
Material: BrassLength: 2"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #8, Length 2 In, Slotted, Driver Size 0.045 In, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100