KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 3/4" Slotted Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G1197226| Mfr #: 115032-PG

$9.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.1
Head Dia.: 0.313"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197226 Mfr #: 115032-PG
Meets/Exceeds: ANSI B18.6.1Head Dia.: 0.313"
Length: 3/4"Item: Wood Screw
Finish: PlainSize: #8
Drive Type: SlottedPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: 5/16"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #8, Length 3/4 In, Slotted, Driver Size 5/16 In, Head Diameter 5/16 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews