Wood Screw, Flat, #8x3/4 L, PK100

VALUE BRAND| Zoro #: G1690902| Mfr #: 1LA79

$6.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1690902 Mfr #: 1LA79
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.1
Finish: PlainSystem of Measurement: Inch
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Brass
Head Height: 0.100"Head Dia.: 0.292"
Driver Size: 0.045"Size: #8
Length: 3/4"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #8, Length 3/4 In, Slotted, Driver Size 0.045 In, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews