Wood Screw, Flat, #9 x 2 1/4, PK119

VALUE BRAND| Zoro #: G0934254| Mfr #: 5JUF5

$13.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934254 Mfr #: 5JUF5
Drive Type: Star DriveSystem of Measurement: Inch
Finish: Yellow Zinc DichromateHead Type: Flat
Item: Interior Wood ScrewHead Angle (Deg.): 90
Material: SteelHead Dia.: 0.355" to 0.340"
Driver Size: T25Size: #9
Length: 2-1/4"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #9, Length 2 1/4 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T25, Head Dia 0.355 - 0.340 In, Head Angle 90 Deg, Package Quantity 119

Product Reviews