Wood Screw, Flat, #9x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1305726| Mfr #: 1KY97

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1305726 Mfr #: 1KY97
Head Angle (Deg.): 82Material: Brass
System of Measurement: InchDrive Type: Phillips
Finish: PlainItem: Wood Screw
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.1
Driver Size: #2Size: #9
Length: 1-1/2"Head Height: 0.108"
Head Dia.: 0.316"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #9, Length 1 1/2 In, Phillips, Driver Size #2, Head Diameter 0.316 In, Head Height 0.108 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100