Wood Screw, Flat, #9x1 1/2 L, PK100

VALUE BRAND| Zoro #: G0726695| Mfr #: WPFI0-901500-100P

$4.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726695 Mfr #: WPFI0-901500-100P
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.1Head Dia.: 0.316"
Head Height: 0.108"System of Measurement: Inch
Size: #9Head Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Material: Carbon SteelLength: 1-1/2"
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #9, Length 1 1/2 In, Phillips, Driver Size #2, Head Diameter 0.316 In, Head Height 0.108 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews