PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #9x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1871782| Mfr #: WPFI0-901250-100P

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871782 Mfr #: WPFI0-901250-100P
Head Angle (Deg.): 82Meets/Exceeds: ANSI/ASME B18.6.1
System of Measurement: InchHead Dia.: 0.316"
Drive Type: PhillipsHead Type: Flat
Head Height: 0.108"Driver Size: #2
Size: #9Item: Wood Screw
Material: carbon steelLength: 1-1/4"
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #9, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.316 In, Head Height 0.108 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews