Wood Screw, Flat, #9x1 L, PK100

VALUE BRAND| Zoro #: G0572756| Mfr #: 1KY96

$8.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572756 Mfr #: 1KY96
System of Measurement: InchItem: Wood Screw
Size: #9Head Angle (Deg.): 82
Head Type: FlatDrive Type: Phillips
Driver Size: #2Head Dia.: 0.316"
Meets/Exceeds: ANSI/ASME B18.6.1Head Height: 0.108"
Finish: PlainMaterial: Brass
Length: 1"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #9, Length 1 In, Phillips, Driver Size #2, Head Diameter 0.316 In, Head Height 0.108 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100