KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#9 x 2-1/2" Phillips Square Flat Head Case Hardened Steel Wood Screws, 2100 pk.

VALUE BRAND| Zoro #: G1224404| Mfr #: P55035-BR

$145.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wood Screw
Length: 2-1/2"
Size: #9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224404 Mfr #: P55035-BR
Item: Wood ScrewLength: 2-1/2"
Size: #9Drive Type: Phillips Square
Package Quantity: 2100Finish: Durafast,Tan
System of Measurement: InchDriver Size: PSD2-2
Material: Case Hardened SteelHead Type: Flat
Country of Origin (subject to change): Multiple

Description

Wood Screw, Head Type Flat, Size 9, Length 2 1/2 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Phillips Square Drive 25#, Package Quantity 2100

Reviews