Wood Screw, Flat, 9x2 1/2 L, PK420

VALUE BRAND| Zoro #: G2176176| Mfr #: P55035-PR

$42.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176176 Mfr #: P55035-PR
Driver Size: PSD2-2Drive Type: Phillips Square Drive
System of Measurement: InchHead Type: Flat
Item: Wood ScrewMaterial: Case Hardened Steel
Size: #9Length: 2-1/2"
Finish: Durafast, TanCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Flat, Size 9, Length 2 1/2 In, Case Hardened Steel, Finish Durafast, Tan, Drive Type Phillips Square Drive 5#, Package Quantity 420

Product Reviews