Wood Screw, Flat, 9x2 1/2 L, PK84

VALUE BRAND| Zoro #: G0660457| Mfr #: P55035-P2

$13.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660457 Mfr #: P55035-P2
Item: Wood ScrewDriver Size: PSD2-2
Material: Case Hardened SteelSystem of Measurement: Inch
Head Type: FlatDrive Type: Phillips Square Drive
Size: #9Length: 2-1/2"
Finish: Durafast, TanCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Flat, Size 9, Length 2 1/2 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Phillips Square Drive 1#, Package Quantity 84