KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#9 x 2" Phillips Square Flat Head Case Hardened Steel Wood Screws, 495 pk.

VALUE BRAND| Zoro #: G1199107| Mfr #: P55030-PR

$44.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wood Screw
Length: 2"
Size: #9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199107 Mfr #: P55030-PR
Item: Wood ScrewLength: 2"
Size: #9Drive Type: Phillips Square
Package Quantity: 495Finish: Durafast,Tan
System of Measurement: InchDriver Size: PSD2-2
Material: Case Hardened SteelHead Type: Flat
Country of Origin (subject to change): Multiple

Description

Wood Screw, Head Type Flat, Size 9, Length 2 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Phillips Square Drive 5#, Package Quantity 495

Reviews