Wood Screw, Flat, #9x2 L, Zinc, PK100

VALUE BRAND| Zoro #: G0730764| Mfr #: 1KY26

$5.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0730764 Mfr #: 1KY26
Item: Wood ScrewHead Type: Flat
Finish: zinc platedHead Angle (Deg.): 82
System of Measurement: InchDrive Type: Phillips
Head Height: 0.108"Head Dia.: 0.316"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: #2
Size: #9Material: Carbon Steel
Length: 2"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #9, Length 2 In, Phillips, Driver Size #2, Head Diameter 0.316 In, Head Height 0.108 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100