KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#9 x 3" Phillips Square Flat Head Case Hardened Steel Wood Screws, 1725 pk.

VALUE BRAND| Zoro #: G2300742| Mfr #: P54030-BR

$152.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wood Screw
Length: 3"
Size: #9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300742 Mfr #: P54030-BR
Item: Wood ScrewLength: 3"
Size: #9Drive Type: Phillips Square
Package Quantity: 1725Finish: Durafast,Green
System of Measurement: InchDriver Size: PSD2-2
Material: Case Hardened SteelHead Type: Flat
Country of Origin (subject to change): Multiple

Description

Wood Screw, Head Type Flat, Size 9, Length 3 In, Case Hardened Steel, Finish Durafast,Green, Drive Type Phillips Square Drive 25#, Package Quantity 1725

Reviews