15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wood Screw, Flat, 9x3 L, PK345

VALUE BRAND| Zoro #: G0387834| Mfr #: P54030-PR

$40.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387834 Mfr #: P54030-PR
Driver Size: PSD2-2Drive Type: Phillips Square Drive
System of Measurement: InchHead Type: Flat
Item: Wood ScrewMaterial: Case Hardened Steel
Size: #9Length: 3"
Finish: Durafast, GreenCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Flat, Size 9, Length 3 In, Case Hardened Steel, Finish Durafast, Green, Drive Type Phillips Square Drive 5#, Package Quantity 345

Product Reviews