#9 x 3" Phillips Square Flat Head Case Hardened Steel Wood Screws, 345 pk.

VALUE BRAND| Zoro #: G0605211| Mfr #: P55040-PR

$41.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Durafast,Tan
Driver Size: PSD2-2
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605211 Mfr #: P55040-PR
Finish: Durafast,TanDriver Size: PSD2-2
Length: 3"Item: Wood Screw
Material: Case Hardened SteelPackage Quantity: 345
Drive Type: Phillips SquareSystem of Measurement: Inch
Head Type: FlatSize: #9
Country of Origin (subject to change): Multiple

Description

Wood Screw, Head Type Flat, Size 9, Length 3 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Phillips Square Drive 5#, Package Quantity 345

Reviews