PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, 9x3 L, PK69

VALUE BRAND| Zoro #: G0286745| Mfr #: P54030-P2

$11.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286745 Mfr #: P54030-P2
Drive Type: Phillips Square DriveHead Type: Flat
Material: Case Hardened SteelItem: Wood Screw
Driver Size: PSD2-2System of Measurement: Inch
Size: #9Length: 3"
Finish: Durafast, GreenCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Flat, Size 9, Length 3 In, Case Hardened Steel, Finish Durafast,Green, Drive Type Phillips Square Drive 1#, Package Quantity 69

Product Reviews