20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wood Screw, Flat, #9x3 L, Zinc, PK100

VALUE BRAND| Zoro #: G0700734| Mfr #: WPFI0-903000-100P

$15.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0700734 Mfr #: WPFI0-903000-100P
Item: Wood ScrewSystem of Measurement: Inch
Head Type: FlatDrive Type: Phillips
Head Angle (Deg.): 82Finish: zinc plated
Head Height: 0.108"Head Dia.: 0.316"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: #2
Size: #9Material: Carbon Steel
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #9, Length 3 In, Phillips, Driver Size #2, Head Diameter 0.316 In, Head Height 0.108 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100