Wood Screw, Flat, Star, #8 x 2, PK165

VALUE BRAND| Zoro #: G2226384| Mfr #: 5JUF4

$7.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226384 Mfr #: 5JUF4
Head Angle (Deg.): 90Item: Interior Wood Screw
Head Type: FlatSystem of Measurement: Inch
Finish: Yellow Zinc DichromateDrive Type: Star Drive
Material: steelHead Dia.: 0.315" to 0.295"
Driver Size: T20Size: #8
Length: 2"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T20, Head Dia 0.315 - 0.295 In, Head Angle 90 Deg, Package Quantity 165