Wood Screw, Flat, Star, #8 x 2, PK825

VALUE BRAND| Zoro #: G1152295| Mfr #: 5JUH0

$40.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152295 Mfr #: 5JUH0
Drive Type: Star DriveSystem of Measurement: Inch
Finish: Yellow Zinc DichromateHead Type: Flat
Item: Interior Wood ScrewHead Angle (Deg.): 90
Material: steelHead Dia.: 0.315" to 0.295"
Driver Size: T20Size: #8
Length: 2"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T20, Head Dia 0.315 - 0.295 In, Head Angle 90 Deg, Package Quantity 825

Product Reviews