Wood Screw, Flat, Star, #9 x 3, PK450

VALUE BRAND| Zoro #: G0573045| Mfr #: 5JUH2

$50.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573045 Mfr #: 5JUH2
Drive Type: Star DriveSystem of Measurement: Inch
Finish: Yellow Zinc DichromateHead Type: Flat
Item: Interior Wood ScrewHead Angle (Deg.): 90
Material: SteelDriver Size: T25
Size: #9Length: 3"
Head Dia.: 0.355" to 0.340"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T25, Head Dia 0.355 - 0.340 In, Head Angle 90 Deg, Package Quantity 450

Product Reviews