Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw Assortment, Steel, Zinc Finish (Discontinued)
Mfr # 1NA96
Zoro # G1180566
This Product is Discontinued
Key Features
- System of Measurement Inch
- Length 3/4 to 1 1/2 in
- Material Steel
- Finish Zinc
- Head Type Flat