Zoro Select
Wood Screw, #6, 1-1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK
Mfr # U49250.013.0150
Zoro # G2124482
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Drive Size 0.039 in
- Material Brass
Explore More Products
- ZORO SELECT Wood Screw, #14, 1 in, Plain Brass Oval Head Slotted Drive, 100 PK U49250.024.0100
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 100 PK U49250.019.0125
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK U49250.016.0150
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK 1024DPFB
- ZORO SELECT Wood Screw, #10, 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 7000 PK 1008DPPDB
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK U49876.016.0075
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 7000 PK 0812DPT17DAB
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Black Steel Flat Head Phillips Drive, 8000 PK 0620DPF17B
- ZORO SELECT Wood Screw, #6, 5/8 in, Black Oxide Steel Pan Head Square Drive, 10000 PK 0610DQPDB
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK 1020DPFB
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 30 PK 62827
- Zoro Select Self-Tapping Screws