JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wood Screw, Oval, #6x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1527644| Mfr #: U49250.013.0125

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527644 Mfr #: U49250.013.0125
Item: Wood ScrewSystem of Measurement: Inch
Material: BrassFinish: Plain
Drive Type: SlottedHead Type: Oval
Head Angle (Deg.): 82Head Dia.: 0.244"
Meets/Exceeds: ASME B18.6.1Driver Size: 0.039"
Size: #6Length: 1-1/4"
Head Height: 0.105"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Oval Head, Brass, Size #6, Length 1 1/4 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.105 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews