Wood Screw, Oval, #6x1/2 L, PK100

VALUE BRAND| Zoro #: G1787597| Mfr #: 1NB18

$4.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1787597 Mfr #: 1NB18
Item: Wood ScrewFinish: Plain
Head Angle (Deg.): 82Material: Brass
Head Type: OvalSystem of Measurement: Inch
Drive Type: SlottedDriver Size: 0.039"
Size: #6Length: 1/2"
Head Height: 0.105"Head Dia.: 0.244"
Meets/Exceeds: ANSI B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Oval Head, Brass, Size #6, Length 1/2 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.105 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews