Wood Screw, Oval, #6x5/8 L, PK100

VALUE BRAND| Zoro #: G0851681| Mfr #: 110712

$5.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851681 Mfr #: 110712
Drive Type: SlottedFinish: Plain
System of Measurement: InchHead Type: Oval
Item: Wood ScrewHead Angle (Deg.): 82
Material: BrassSize: #6
Length: 5/8"Head Height: 0.105"
Head Dia.: 0.244"Meets/Exceeds: ASME B18.6.1
Driver Size: 0.039"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Oval Head, Brass, Size #6, Length 5/8 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.105 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews