Wood Screw Refill, Pk30

VALUE BRAND| Zoro #: G0990692| Mfr #: 120927

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990692 Mfr #: 120927
System of Measurement: InchItem: Wood Screw Refill
Finish: NickelMaterial: Steel
Size: #10 x 1-1/2"Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Steel, Nickel Plated Finish, #10 X 1 1/2 In, For Use With G0941674, Package 30

Product Reviews

Save 15%. Sign up for Z-mail.