Wood Screw, Round, #10x1 1/2 L, PK100

VALUE BRAND| Zoro #: G2207274| Mfr #: 1LB61

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207274 Mfr #: 1LB61
System of Measurement: InchItem: Wood Screw
Length: 1-1/2"Finish: Plain
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.050"
Drive Type: SlottedSize: #10
Material: BrassCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 1 1/2 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews