Wood Screw, Round, #10x1 1/2 L, PK100

VALUE BRAND| Zoro #: G0460354| Mfr #: 1NB48

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460354 Mfr #: 1NB48
Material: BrassSystem of Measurement: Inch
Item: Wood ScrewFinish: Plain
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI B18.6.1Driver Size: #2
Drive Type: PhillipsSize: #10
Length: 1-1/2"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 1 1/2 In, Phillips, Driver Size #2, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews