Wood Screw, Round, #10x1 1/4 L, PK100

VALUE BRAND| Zoro #: G2225492| Mfr #: 1LB60

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2225492 Mfr #: 1LB60
System of Measurement: InchItem: Wood Screw
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.050"
Drive Type: SlottedSize: #10
Material: BrassLength: 1-1/4"
Finish: PlainHead Height: 0.123"
Head Dia.: 0.334"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 1 1/4 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews