Wood Screw, Round, #10x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1714221| Mfr #: 1NB46

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714221 Mfr #: 1NB46
Finish: PlainSystem of Measurement: Inch
Item: Wood ScrewMaterial: Brass
Driver Size: #2Drive Type: Phillips
Size: #10Length: 1-1/4"
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews