Wood Screw, Round, #10x1 L, PK100

VALUE BRAND| Zoro #: G1109577| Mfr #: 1NB44

$10.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109577 Mfr #: 1NB44
System of Measurement: InchItem: Wood Screw
Size: #10Material: Brass
Length: 1"Finish: Plain
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI B18.6.1Driver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 1 In, Phillips, Driver Size #2, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews