Wood Screw, Round, #10x2 L, PK100

VALUE BRAND| Zoro #: G2096446| Mfr #: 1LB62

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096446 Mfr #: 1LB62
Item: Wood ScrewSystem of Measurement: Inch
Drive Type: SlottedSize: #10
Material: BrassLength: 2"
Finish: PlainHead Height: 0.123"
Head Dia.: 0.334"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.050"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 2 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews