Wood Screw, Round, #10x2L, Zinc, PK100

VALUE BRAND| Zoro #: G2268122| Mfr #: WSRI-1002000-100P

$5.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268122 Mfr #: WSRI-1002000-100P
Drive Type: SlottedFinish: Zinc Plated
System of Measurement: InchItem: Wood Screw
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.050"
Size: #10Material: Carbon Steel
Length: 2"Head Height: 0.123"
Head Dia.: 0.334"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #10, Length 2 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews