Wood Screw, Round, #10x3/4 L, PK100

VALUE BRAND| Zoro #: G1751382| Mfr #: 1LB58

$7.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751382 Mfr #: 1LB58
System of Measurement: InchItem: Wood Screw
Driver Size: 0.050"Drive Type: Slotted
Size: #10Material: Brass
Length: 3/4"Finish: Plain
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI/ASME B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #10, Length 3/4 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews