Wood Screw, Round, #10x3/4 L, PK100

VALUE BRAND| Zoro #: G2376035| Mfr #: WSRI-1000750-100P

$3.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376035 Mfr #: WSRI-1000750-100P
System of Measurement: InchItem: Wood Screw
Drive Type: SlottedSize: #10
Material: carbon steelLength: 3/4"
Finish: zinc platedHead Height: 0.123"
Head Dia.: 0.334"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.050"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #10, Length 3/4 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews