Wood Screw, Round, #12x1 1/2L, PK100

VALUE BRAND| Zoro #: G1753141| Mfr #: WSRI-1201500-100P

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753141 Mfr #: WSRI-1201500-100P
System of Measurement: InchItem: Wood Screw
Finish: zinc platedDrive Type: Slotted
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.056"
Size: #12Material: Carbon Steel
Length: 1-1/2"Head Height: 0.139"
Head Dia.: 0.382"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #12, Length 1 1/2 In, Slotted, Driver Size 0.056 In, Head Diameter 0.382 In, Head Height 0.139 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100