Wood Screw, Round, #12x3/4 L, PK100

VALUE BRAND| Zoro #: G2366585| Mfr #: WSRI-1200750-100P

$5.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366585 Mfr #: WSRI-1200750-100P
Drive Type: SlottedFinish: Zinc Plated
System of Measurement: InchItem: Wood Screw
Length: 3/4"Head Height: 0.139"
Head Dia.: 0.382"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.056"Size: #12
Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #12, Length 3/4 In, Slotted, Driver Size 0.056 In, Head Diameter 0.382 In, Head Height 0.139 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews