Wood Screw, Round, #2x1/2 L, PK100

VALUE BRAND| Zoro #: G0768284| Mfr #: 1LB35

$3.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768284 Mfr #: 1LB35
Finish: PlainSystem of Measurement: Inch
Item: Wood ScrewMaterial: Brass
Head Height: 0.059"Head Dia.: 0.146"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.023"
Drive Type: SlottedSize: #2
Length: 1/2"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #2, Length 1/2 In, Slotted, Driver Size 0.023 In, Head Diameter 0.146 In, Head Height 0.059 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews