Wood Screw, Round, #2x1/2 L, PK100

VALUE BRAND| Zoro #: G2353154| Mfr #: WSRI0-200500-100P

$2.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353154 Mfr #: WSRI0-200500-100P
System of Measurement: InchItem: Wood Screw
Length: 1/2"Finish: Zinc Plated
Head Height: 0.059"Head Dia.: 0.146"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.023"
Drive Type: SlottedSize: #2
Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #2, Length 1/2 In, Slotted, Driver Size 0.023 In, Head Diameter 0.146 In, Head Height 0.059 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews