Wood Screw, Round, #2x1/4 L, PK100

VALUE BRAND| Zoro #: G0788173| Mfr #: 1LB33

$2.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788173 Mfr #: 1LB33
Material: BrassFinish: Plain
System of Measurement: InchItem: Wood Screw
Head Height: 0.059"Head Dia.: 0.146"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.023"
Drive Type: SlottedSize: #2
Length: 1/4"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #2, Length 1/4 In, Slotted, Driver Size 0.023 In, Head Diameter 0.146 In, Head Height 0.059 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews